1/2 hp 24-inch x 36-inch Simplex Sewage System w/ 70 Gallon Capacity

  • Mfr # 702/LE51A

  • Zoro # G422576074


product price: $1,548.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Discharge NPT
MNPT
GPM
140
HP
0.5
Switch Actuation
Wide angle float
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702/LE51A
Zoro #
G422576074
UPC #
671812100785
Country of Origin
United States

Dimensions

Cord Length
10 ft

Details

Item
Sewage Ejector Packages
Discharge NPT
MNPT
GPM
140
HP
0.5
Switch Actuation
Wide angle float
Amps
12 A

Description

For multi-unit residential and commercial installations, the 700-Series simplex sewage package arrives fully assembled with specific Liberty Pumps LE, LEH or PRG-Series sewage pumps. Available with many options including 2in or 3in discharge and pre-mounted alarm floats.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.