1/2 Hp Sewage Pump 1 Ph 115V 10Ft Cord 2In Discharge Manual

  • Mfr # LE51M

  • Zoro # G612415350


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115 V
Phase - Pumps
1
Switch Actuation
Manual
Height
14 in
Discharge NPT
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LE51M
Zoro #
G612415350
UPC #
671812101591
Country of Origin
United States

Dimensions

Height
14 in
Length
10.75 in
Cord Length
10 ft
Width
10.75 in
Discharge Size (in iinches)
2 in

Details

Nominal Voltage
115 V
Phase - Pumps
1
Switch Actuation
Manual
Discharge NPT
FNPT
Amps - Pumps
12A

Description

0


  • •Heavy cast iron construction
  • •Oil-filled, thermally protected motor
  • •Permanently lubricated ball bearings
  • •Stainless steel fasteners and roor shaft
  • •Quick-connect 10' power cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.