1/2 HP Sewage Pump 1 PH 115V 25.ft Cord 2-in. Discharge Manual

  • Mfr # LE51M-2

  • Zoro # G222575864


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
GPM
160
Amps
12 A
Switch Actuation
Manual
HP
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LE51M-2
Zoro #
G222575864
UPC #
671812101607
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

GPM
160
Amps
12 A
Switch Actuation
Manual
HP
0.5
Item
Sewage Pumps
Discharge NPT
FNPT

Description

This high temperature submersible pump can be used for hot water applications up to 200 degrees farenheit. These pumps can be used in boiler blowdown pits, hot water transfer, and condensate pits. Other features include all cast iron housings, epoxy powder coat finish and a high temperature float.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.