Zoro Homepage

1/3 hp Drain Pump

  • Mfr # 404L

  • Zoro # G215189610


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes 10' cord
Base Material
Aluminum
Pump Discharge Port
FNPT
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404L
Zoro #
G215189610
UPC #
671812114249
Country of Origin
United States

Dimensions

Diameter
2 in

Details

Includes
Includes 10' cord
Base Material
Aluminum
Pump Discharge Port
FNPT

Description

1/3 hp, Residential drain Pump, short profile, 2 vent, inlet and discharge, 115V


  • Pre-assembled and ready to install
  • Fully automatic operation
  • Short profile for compact areas - only 11" tall
  • Separate access cover for easy switch inspection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • No alarm
  • 2" discharge inlet & vent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.