Zoro Homepage
This item is Discontinued.
Liberty Pumps 2 HP 3" Manual Submersible Sewage Pump 230V Float LEH202M3-2

2 HP 3" Manual Submersible Sewage Pump 230V Float (Discontinued)

  • Mfr # LEH202M3-2
  • Zoro # G3681894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH202M3-2
Zoro #
G3681894
UPC #
671812131901
Country of Origin
United States

Dimensions

Cord Length
25 ft.
Diameter
12-9/10"
Max. Dia. Solids
2"
Manufacturers Warranty Length
2 yr. Limited
Height
21"

Details

HP
2
Base Material
Cast Iron
Max. Head
83 ft.
Impeller Material
Cast Iron
Voltage
208 to 230
Pump Type
Manual
GPM of Water @ 70 Ft. of Head
42
GPM of Water @ 25 Ft. of Head
210
Item
Submersible Sewage Pump
GPM of Water @ 80 Ft. of Head
5
Motor Type
Split Phase Capacitor Start
GPM of Water @ 30 Ft. of Head
195
Max. Liquid Temp.
140 Degrees F
GPM of Water @ 40 Ft. of Head
158
Phase
1
Agency Compliance
UL Listed, CSA Certified
Discharge NPT
3"
GPM of Water @ 50 Ft. of Head
120
Motor RPM
3450
Switch Type
Float
Shaft Seal
Silicon Carbide/Double Lip Seal
Thermal Protection
Yes
GPM of Water @ 60 Ft. of Head
80
Housing Material
Cast iron
GPM of Water @ 20 Ft. of Head
220
Bearing Type
Ball
Amps
18
RPM
3450

Description

Submersible Sewage Pump, HP 2, Amps 18, Motor Type Split Phase Capacitor Start, Impeller Material Cast Iron, Cord Length 25 ft., Max. Liquid Temp. 140 Degrees F, Max. Head 83 ft., Thermal Protection Yes, RPM 3450, Agency Compliance UL Listed, CSA Certified, Manufacturers Warranty Length 2 yr. Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.