24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V

  • Mfr # P382LE51SD-2/A2W

  • Zoro # G5892525


product price: $1,197.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Pump Body Material
Polyethylene
Basin Height
24 in
Max. Head - Pumps
25 ft.
Manufacturers Warranty Length
3 yr
Impeller Material
Engineered Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P382LE51SD-2/A2W
Zoro #
G5892525
UPC #
671812136562
Country of Origin
United States

Dimensions

Basin Height
24 in
Manufacturers Warranty Length
3 yr
Tank Length
25"
Width
25"
Cord Length
25 ft
Cord Size
16-3
Min. Sump Pit Dia.
18"
Max. Dia. Solids
2"
Tank Width
25"
Diameter
24"
Height
24"
Cord Length - Pumps
20 ft.
Max. Diameter Solids
2 in
Basin Dia.
24 in
Length
25"
Vent Size
2 in
Pump Discharge Diameter
2 in
Inlet Dia.
4 in
Basin Diameter
24 1/2 in
Inlet Diameter
4 in
Discharge Diameter
2 in
For Vent Pipe Diameter
2 in
Solids Diameter - Maximum
2 in

Details

Pump Body Material
Polyethylene
Max. Head - Pumps
25 ft.
Impeller Material
Engineered Thermoplastic
Housing Material
Polyethylene
Max. Head
25 ft
Voltage
115V
Item
Sewage Ejector System
Discharge NPT
2" F
Amps - Pumps
12.00
Pump HP
1/2
GPM of Water @ 10 Ft. of Head
120
Shaft Seal
Carbon/Ceramic
Hz
60 Hz
On Point
11 1/2 in
Amps
12.0
Duty
Continuous
Motor Type
Permanent Split Capacitor
Bearing Type
Ball
Basin Material
Polyethylene
GPM of Water @ 5 Ft. of Head
140
Motor RPM
1725
Agency Compliance
CSA Certified
HP
1/2
Max. Liquid Temp.
140 Degrees F
Phase
Single
Inlet
4 in
Handle
yes
Impeller Material - Pumps
Engineered Thermoplastic
Features
Separate Access Cover, QuickTree(R) Float System
Switch Type
Mechanical Float
GPM of Water @ 15 Ft. of Head
90
Voltage - Pumps
115VAC
Cover Material
Polyethylene
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Includes
Heavy Duty Submersible Pump, Pre-Assembled Basin with Cover and Controls
Outlet
2"
Check Valve
No
GPM of Water @ 20 Ft. of Head
50
Pump RPM
1725
Switch Type - Pumps
Float
Basin Capacity
41 gal
Application
Waste Removal
Base Material
Polyethylene
Max Head - Pumps
25 ft.
Off Point
4 1/2 in
Input Phase AC
1
Thermal Protection
yes
Number of Pumps
1
Flow Rate @ 10 Ft. of Head
120 gpm
Switch Actuation
Tether Float
Switch Electrical Connection
Piggyback
Phase - Pumps
1
Flow Rate @ 5 Ft. of Head
140 gpm
Rated Voltage
115V AC
Flow Rate @ 15 Ft. of Head
90 gpm
Duty Cycle
Continuous
Flow Rate @ 20 Ft. of Head
50 gpm
RPM
1,725 RPM
Alarm Included
Yes
Alarm Application
Indoor/Outdoor
Feet of Head - Maximum
25 ft
Flow Rate @ 10 ft of Head
120 gpm
Horsepower
1/2 hp
For Media Type
Sewage Water
Discharge Gender
Female
Pump Volute Material
Cast Iron
Includes Alarm
Alarm Included
Installation
Floor Standing
Power Source
Corded Electric
Standards
CSA Certified
Series
P380-SD-Series
Discharge Location
Top
Connectivity
Auxiliary Contacts
Pump Motor Housing Material
Cast Iron
Frequency
60 Hz
Liquid Temperature - Maximum
140 Degrees F
Impeller Design
Open
Rotation Speed - Maximum
1,725 RPM
Alert Output
Audio, Visual
Alerts Indicated
High Water
Discharge Standard
NPT

Description

Sewage Ejector System, HP 1/2, Number of Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 1/2 in, On Point 11 1/2 in, Pump Body Material Polyethylene, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 140 gpm, Flow Rate @ 10 Ft. of Head 120 gpm, Flow Rate @ 15 Ft. of Head 90 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Max. Diameter Solids 2 in, Cord Length 25 ft, Max. Liquid Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.