3/4 Hp Submersible Effluent Sump Pump Pump 1Ph 115V Cast Iron Wide Angle Float Plug 10Ft Cord

  • Mfr # 293

  • Zoro # G812469337


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
FNPT
Voltage
115 V
Phase
1
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293
Zoro #
G812469337
UPC #
671812120981
Country of Origin
United States

Dimensions

Cord Length
10 ft
Width
10 in
Length
10 in
Height
13 in
Discharge Size (in iinches)
1.5 in

Details

Discharge NPT
FNPT
Voltage
115 V
Phase
1
Switch Type
Wide angle float - piggy back
Amps - Pumps
10.4 A

Description

0


  • •Liberty's unique, one-piece "UniBody" casting
  • •Quick-connect power cord
  • •Permenantly lubricated upper and lower bearings
  • •Oil-filled, hermetically dealed motors with thermal overload protection
  • •Stainless steel, removable bottom screen
  • •Stainless steel rotor shaft
  • •Stainless steel fasteners
  • •Wide angle float with series (piggy-back) plug
  • •115 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.