Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Hp Submersible Sump Pump 1Ph 115V Cast Iron Vertical Magnetic Float Switch 10Ft Cord

  • Mfr # 297

  • Zoro # G412415345


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
FNPT
Voltage
115 V
Phase
1
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297
Zoro #
G412415345
UPC #
671812121049
Country of Origin
United States

Dimensions

Cord Length
10 ft
Length
10 in
Height
13 in
Width
10 in
Discharge Size (in iinches)
1.5 in

Details

Discharge NPT
FNPT
Voltage
115 V
Phase
1
Amps - Pumps
10.4 A
Switch Type
Vertical magnetic float

Description

0


  • •Liberty's unique, one-piece "UniBody" casting
  • •Quick-connect power cord
  • •Permenantly lubricated upper and lower bearings
  • •Oil-filled, hermetically dealed motors with thermal overload protection
  • •Stainless steel, removable bottom screen
  • •Stainless steel rotor shaft
  • •Stainless steel fasteners
  • •VMF - Vertical magnetic float for smaller pits
  • •115 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.