Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4/10 HP 1-1/2" F Submersible Sump Pump 115 Tether

  • Mfr # HT41A

  • Zoro # G1650521


product price: $522.00
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
4/10
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT41A
Zoro #
G1650521
UPC #
671812103533
Country of Origin
United States

Dimensions

Cord Length
10 ft
Cord Length - Pumps
10 ft.
Max. Diameter Solids
3/4 in
Max. Dia. Solids
3/4"
Height
9-5/8"
Diameter
9-13/16"
Min. Sump Pit Dia.
18 in
Manufacturers Warranty Length
3 yr
Discharge Dia.
1 1/2 in
Overall Height
11 1/2 in
Body Dia.
9 13/16 in
Discharge Diameter
1 1/2 in
Body Diameter
9 7/8 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
18 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
4/10
Hz
60
Impeller Material
Engineered Polymer
Max. Head
20 ft
Max. Temp.
200 Degrees F
Motor RPM
1550
Motor Type
Shaded pole
Shaft Seal
Carbon/Ceramic, Buna N, Stainless Steel
Voltage
115
Phase
Single
On Point
12 in
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile Rubber, Stainless Steel
Item
Submersible Sump Pump
Impeller Material - Pumps
Engineered Polymer
GPM of Water @ 15 Ft. of Head
32
Thermal Protection
Yes
Voltage - Pumps
120VAC
Max. Head - Pumps
20 ft.
Base Material
Cast Iron
GPM of Water @ 10 Ft. of Head
50
Mechanical Seal
Buna-N, CRB/CMC, Stainless Steel
Switch Type
Tether
Amps - Pumps
12.00
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 5 Ft. of Head
69
Switch Type - Pumps
Tether
Item - Sump Pumps
Submersible Sump Pump
Pump Body Material
Cast Iron
Pump HP
4/10
Amps
12 A
Off Point
4 in
Application
Dewatering
Alarm Included
No
NEC Cord Designation
SJTW
Gauge/Conductor
16/3
RPM
1,725 RPM
Flow Rate @ 10 Ft. of Head
50 gpm
Discharge Standard
NPT
Discharge Gender
Female
Body Material
Cast Iron
Discharge
1-1/2 in FNPT
Flow Rate @ 15 Ft. of Head
32.0 gpm
Rated Voltage
115V AC
Duty Cycle
Continuous
Switch Electrical Connection
Piggyback
Switch Actuation
Tether Float
Flow Rate @ 5 Ft. of Head
59.0 gpm
For Industry
Residential
Operation
Automatic
Liquid Temperature - Maximum
200 Degrees F
Feet of Head - Maximum
19 ft
Rotation Speed - Maximum
3,450 RPM
For Media Type
Clear Water
Series
HT40-Series
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber/Stainless Steel
Frequency
60 Hz
Includes Alarm
No Alarm Included
Installation
Submersible
Power Source
Corded Electric
Impeller Design
Vortex
Flow Rate @ 10 ft of Head
65 gpm
Current
13 A
Flow Rate @ 30 ft of Head
0 gpm
Horsepower
2/5 hp
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated

Description

Submersible Sump Pump, HP 4/10, Rated Voltage 115V AC, Amps 12 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 in, On Point 12 in, Body Material Cast Iron, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Stainless Steel, Flow Rate @ 5 Ft. of Head 59.0 gpm, Flow Rate @ 10 Ft. of Head 50 gpm, Flow Rate @ 15 Ft. of Head 32.0 gpm, Max. Head 20 ft, Min. Sump Pit Dia. 18 in, Body Dia. 9 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.