Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4/10 HP 1-1/2" F Submersible Sump Pump 115V

  • Mfr # HT41M

  • Zoro # G5575068


product price: $446.25
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
1-1/2" F
HP
4/10
Hz
60 Hz
Impeller Material
Engineered Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT41M
Zoro #
G5575068
UPC #
671812103526
Country of Origin
United States

Dimensions

Cord Length
10 ft
Max. Diameter Solids
3/4 in
Cord Length - Pumps
10 ft.
Min. Sump Pit Dia.
14 in
Width
7-3/4"
Length
9"
Height
11-13/32"
Manufacturers Warranty Length
3 yr
Discharge Dia.
1 1/2 in
Width at Widest Point
7 3/4 in
Overall Height
11 1/2 in
Minimum Water Depth
14 in
Body Diameter
9 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
14 in

Details

Discharge NPT
1-1/2" F
HP
4/10
Hz
60 Hz
Impeller Material
Engineered Polymer
Max. Head
20 ft
Motor RPM
1550
Motor Type
Shaded pole
Voltage
115V
Phase
Single
High Temp. Rated Thermal Overload
Yes
Pump Body Material
Cast Iron
Max. Head - Pumps
20 ft.
Gauge/Conductor
16/3
Base Material
Cast Iron
NEC Cord Designation
SJEOOW
Mechanical Seal
Buna-N, CRB/CMC, Stainless Steel
Input Phase AC
1
Amps - Pumps
12.00
Thermal Protection
Yes
Pump RPM
1550
High Temp. Rated Impeller
Yes
Handle
Yes
Voltage - Pumps
115VAC
Duty
Continuous
Max. Liquid Temp.
200 Degrees F
High Temp. Rated Power Cord
Yes
Bearing Type
Ball
GPM of Water @ 5 Ft. of Head
58
Item - Sump Pumps
High-Temperature Submersible Sump Pump
Shaft Seal Material - Pumps
Carbon, Ceramic
Pump HP
4/10
High Temp. Rated Switch
No
Impeller Material - Pumps
Engineered Polymer
GPM of Water @ 10 Ft. of Head
51
Alarm Included
No
Outlet
1-1/2" FNPT
GPM of Water @ 15 Ft. of Head
31
Switch Type - Pumps
Manual
Item
Submersible Sump Pump
Amps
12 A
Application
Dewatering
Flow Rate @ 15 Ft. of Head
31.0 gpm
Switch Actuation
No Switch Included
Discharge Standard
NPT
Flow Rate @ 10 Ft. of Head
51 gpm
Duty Cycle
Continuous
Rated Voltage
115V AC
Phase - Pumps
1
Switch Electrical Connection
No Switch Included
Discharge Gender
Female
Discharge
1-1/2 in FNPT
Flow Rate @ 5 Ft. of Head
59.0 gpm
RPM
1,550 RPM
Body Material
Cast Iron
Current
13 A
Shaft Seal Material
Carbon/Ceramic
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Installation
Submersible
Flow Rate @ 10 ft of Head
65 gpm
Motor Housing Material
Cast Iron
For Industry
Residential
Horsepower
2/5 hp
Flow Rate @ 30 ft of Head
0 gpm
Liquid Temperature - Maximum
200 Degrees F
Feet of Head - Maximum
19 ft
Frequency
60 Hz
For Media Type
Clear Water
Includes Alarm
No Alarm Included
Series
HT40-Series
Rotation Speed - Maximum
1,550 RPM
Operation
Manual
Power Source
Corded Electric

Description

Submersible Sump Pump, HP 4/10, Phase - Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Amps 12 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Cast Iron, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 59.0 gpm, Flow Rate @ 10 Ft. of Head 51 gpm, Flow Rate @ 15 Ft. of Head 31.0 gpm, Max. Head 20 ft, Min. Sump Pit Dia. 14 in, Minimum Water Depth 14 in, Overall Height 11 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.