4/10 Hp Simplex Sewage Package 1 Ph 115V 3In Discharge 10Ft Cord

  • Mfr # P373LE41

  • Zoro # G712415236


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115 V
Phase - Pumps
1
Switch Actuation
Electric
Width
21.5 in
Amps - Pumps
8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P373LE41
Zoro #
G712415236
UPC #
671812110401
Country of Origin
United States

Dimensions

Width
21.5 in
Height
30 in
Length
21.5 in
Cord Length
10 ft
Discharge Size (in iinches)
3 in

Details

Nominal Voltage
115 V
Phase - Pumps
1
Switch Actuation
Electric
Amps - Pumps
8A
Discharge NPT
FNPT

Description

0


  • •The most advanced residential sewage package available
  • •Separate access cover
  • •Large 41 gallon capacity
  • •Anti-flotation collar
  • •Molded torque-stops
  • •Integrally molded handles
  • •Unique integrated cord seal technology
  • •Integral rubber cover seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.