Zoro Homepage

8In Basin Extension

  • Mfr # X8

  • Zoro # G012468154


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Depth
8 in
Length
25 in
Includes
Gasket and stainless steel hardware, discharge pipe extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X8
Zoro #
G012468154
UPC #
671812115567
Country of Origin
United States

Dimensions

Width
25 in
Depth
8 in
Length
25 in

Details

Includes
Gasket and stainless steel hardware, discharge pipe extension

Description

includes bolts gasket and extended QuickTree- Simplex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.