Zoro Homepage

Access Cover

  • Mfr # K001207

  • Zoro # G2496265


product price: $28.50
/ea

Key Features

For Use With Mfr. Model Number
LOWPRO41LP
Fits Brand
Liberty Pumps
For Use With
Ejector System
Material
Polypropylene
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001207
Zoro #
G2496265
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
10 in
Overall Height
1 in

Details

For Use With Mfr. Model Number
LOWPRO41LP
Fits Brand
Liberty Pumps
Item
Access Cover
For Use With
Ejector System
Material
Polypropylene
Liquid Temperature - Maximum
104 Degrees F
Series
Low Pro

Description

Access Cover, Length 12 in, Width 10 in, Height 1 in, Material Polypropylene, For Use With Ejector System, Diameter Not Applicable, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.