Zoro Homepage

Alarm, 115V., horn & indicator light

  • Mfr # ALM-2

  • Zoro # G0681880


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery, Float Switch, Mounting Hardware, Power Adapter
Power Cord Length
4 ft
Reset Type
Automatic
Sensor Cord Length
20 ft
Detection Type
High Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALM-2
Zoro #
G0681880
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
4 ft
Sensor Cord Length
20 ft
Overall Length
7.5 in
Overall Height
2 in
Overall Width
5.4 in

Details

Item
High Water Alarm
Includes
Battery, Float Switch, Mounting Hardware, Power Adapter
Reset Type
Automatic
Detection Type
High Level
Includes Battery Backup
Battery Backup Included
Nameplate Voltage
120V AC, 9V DC
Switch Type Included
Tether Float
Sound Level - Maximum
86 dB
Number of Alarm Inputs
3
Alert Output
Audio, Visual
Environment
Indoor
NEMA Enclosure Rating
1
IP Rating
IP10
For Media Type
Sewage
Current
0.5 A

Description

High Water Alarm, Current 0.5 A, Sound Level - Maximum 86 dB, Nameplate Voltage 120V AC, 9V DC, Power Cord Length 4 ft, Reset Type Automatic, Sensor Cord Length 20 ft, Includes Battery, Float Switch, Mounting Hardware, Power Adapter, Environment Indoor, Connectivity Not Applicable, Detection Type High Level, Overall Height 2 in, Overall Length 7.5 in, Overall Width 5.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.