Alarm Indoor-Outdoor 115V Weatherproof With 20Ft Cord

  • Mfr # ALM-2W

  • Zoro # G112469365


product price:  $210.75
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Includes
Auxiliary contacts
Length
8 in
Switch Type
Electric
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALM-2W
Zoro #
G112469365
UPC #
671812103434
Country of Origin
United States

Dimensions

Length
8 in
Height
7 in
Cord Length
20 ft
Width
8 in

Details

Voltage
115 V
Includes
Auxiliary contacts
Switch Type
Electric

Description

0


  • •Indoor/Outdoor rated
  • •Meets type 3R water-tight standards
  • •115V operation, direct wire
  • •Thermoplastic enclosure
  • •Red alarm beacon
  • •82 decible horn
  • •Test-silence switch
  • •Removable cover
  • •Includes auxiliary contacts
  • •25' float cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.