Zoro Homepage

Alarm, NEMA4X outdoor enclosure

  • Mfr # ALM-3W

  • Zoro # G0681661


product price: $354.75
/ea
Free Shipping & Returns

Key Features

Includes
Float Switch
Overall Width
6.1 in
Overall Length
6.3 in
Overall Height
3.6 in
Number of Alarm Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALM-3W
Zoro #
G0681661
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6.1 in
Overall Length
6.3 in
Overall Height
3.6 in
Sensor Cord Length
20 ft

Details

Item
High Water Alarm
Includes
Float Switch
Number of Alarm Inputs
1
Nameplate Voltage
120V AC, 9V DC
Reset Type
Automatic
Alert Output
Audio, Visual
Switch Type Included
Tether Float
IP Rating
IP66
Detection Type
High Level
Environment
Outdoor
NEMA Enclosure Rating
4X
Sound Level - Maximum
88 dB
Includes Battery Backup
Battery Backup Included
For Media Type
Sewage
Current
0.5 A

Description

High Water Alarm, Current 0.5 A, Sound Level - Maximum 88 dB, Nameplate Voltage 120V AC, 9V DC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 20 ft, Includes Float Switch, Environment Outdoor, Connectivity Not Applicable, Detection Type High Level, Overall Height 3.6 in, Overall Length 6.3 in, Overall Width 6.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.