Assembled Sump Kit 1/3 Hp Model 237 18In X 22In Basin With Cover

  • Mfr # SPAC-237

  • Zoro # G112469389


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Phase
1
Switch Type
Vertical magnetic float
Cord Length
10 ft
Discharge NPT
STUB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPAC-237
Zoro #
G112469389
UPC #
671812120790
Country of Origin
United States

Dimensions

Cord Length
10 ft
Length
22.5 in
Width
22.5 in
Depth
24.75 in
Discharge Size (in iinches)
1.5 in

Details

Voltage
115 V
Phase
1
Switch Type
Vertical magnetic float
Discharge NPT
STUB
Amps - Pumps
5.2 A

Description

0


  • •1/3 hp EFFLUENT SUMP PUMP
  • •Polypropylene and powder coasted aluminum construction
  • •18"x22" polyethylene sump pit and cover
  • •Pre-assembled with 1/2" Schedule 40 PVC discharge pipe
  • •Molded pump support platform
  • •Two 4" inlet hubs
  • •Gasket sealed cover - Radon ready
  • •VMF, Vertical Magnetic Float
  • •Quick-connect power cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.