Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basin & Cover for Pro380-Series

  • Mfr # K001107

  • Zoro # G015189582


product price: $240.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
26 in
Color
Black
Width
28 in
Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001107
Zoro #
G015189582
UPC #
671812110777
Country of Origin
United States

Dimensions

Length
26 in
Width
28 in
Depth
25 in

Details

Color
Black

Description

Kit, Basin & Cover for Pro380-Series


  • Kit, basin and cover assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.