Zoro Homepage

Battery Sump Pump, Discharge 1-1/2" NPT

  • Mfr # 442-10A

  • Zoro # G0231362


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Alarm Output
Audible, Dry Contact Remote Terminal, Visual
Amps @ 10 Ft. of Head
15.5 A
Switch Actuation
Dual Micro-Reed Float
Flow Rate @ 10 Ft. of Head
30 gpm
Min. Sump Pit Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-10A
Zoro #
G0231362
UPC #
671812137927
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
16 in
Cord Length
8 ft
Diameter
6"
Manufacturers Warranty Length
3 yr
Length
9-1/2"
Cord Length - Pumps
8 ft.
Height
12"
Max. Diameter Solids
1/8 in
Width
6"
Width at Widest Point
6 in
Pump Height
12 in
Minimum Water Depth
16 in
Body Dia.
6 in
Discharge Dia.
1 1/2 in
Compatible Battery Size
Size 27, Size 31
Water Depth - Minimum
16 in
Pump Cord Length
8 ft
Solids Diameter - Maximum
1/8 in
Body Diameter
6 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
16 in

Details

Alarm Output
Audible, Dry Contact Remote Terminal, Visual
Amps @ 10 Ft. of Head
15.5 A
Switch Actuation
Dual Micro-Reed Float
Flow Rate @ 10 Ft. of Head
30 gpm
Max. Head
22 ft
Pump RPM
4500
GPH of Water @ 10 Ft. of Head
1800
Gauge/Conductor
14/2
Pump Body Material
ABS
12VDC Battery Charger
10A
Discharge NPT
1-1/2"
Alarm Included
Yes
GPH of Water @ 15 Ft. of Head
1260
GPH of Water @ 0 Ft. of Head
2700
Motor Type
Permanent Magnet
Shaft Seal Material - Pumps
Hydrogenated Nitrile Butadiene Rubber
NEC Cord Designation
SJTW
Requires
Group 27 or 31 Battery
Item
Battery Backup Sump Pump
Alarm Duration - Pumps
Continuous
Item - Sump Pumps
Battery Backup Sump Pump
Handle
No
Max. Head - Pumps
22 ft.
Amps/GPH of Water @ 10 Ft. of Head
15.5
Switch Type - Pumps
Caged Automatic Dual Float
Includes
Battery Charger, Cables, Check Valve, Fittings, Float Switch, Interface
Max. Liquid Temp.
104 Degrees F
GPH of Water @ 5 Ft. of Head
2200
Motor RPM
4500
Impeller Material - Pumps
Glass Filled Polypropylene
Amps/GPH of Water @ 15 Ft. of Head
14.5
Alarm Output - Pumps
Audible, Dry Contact Remote Terminal, Visual
Off Point
Adjustable
Amps/GPH of Water @ 0 Ft. of Head
16
Amps/GPH of Water @ 5 Ft. of Head
16.0
On Point
Adjustable
Agency Compliance
CSA/FCC/UL
Impeller Material
Polypropylene
Alarm Duration
Continuous
Required Battery
Group 27 or 31 Battery
Flow Rate @ 15 Ft. of Head
21 gpm
Discharge Gender
Female
Discharge Standard
Compression
Flow Rate @ 5 Ft. of Head
36.6 gpm
Pump Voltage
12V DC
Discharge
1-1/2 in FNPT
RPM
4,500 RPM
Horsepower
1/3 hp
Feet of Head - Maximum
22 ft
Shaft Seal Material
Nitrile Rubber
Switch Electrical Connection
Integral
Flow Rate @ 10 ft of Head
30 gpm
For Media Type
Clear Water
Alert Output
Audio, Visual
Current @ 10 ft of Head
15.5 A
Number of Batteries Required
1
Compatible Battery Design
AGM, Gel, Wet Cell
Pump Rated Voltage
12V DC
Rotation Speed - Maximum
4,500 RPM
Standards
CSA/FCC/UL
Alerts Indicated
High Water, Pump Fail to Run
Power Source
Vehicle Battery

Description

Battery Backup Sump Pump, Pump Voltage 12V DC, Amps @ 10 Ft. of Head 15.5 A, Switch Actuation Dual Micro-Reed Float, Flow Rate @ 10 Ft. of Head 30 gpm, Pump Body Material ABS, Alarm Output Audible, Dry Contact Remote Terminal, Visual, Required Battery Group 27 or 31 Battery, Max. Head 22 ft, Impeller Material Polypropylene, Shaft Seal Material - Pumps Hydrogenated Nitrile Butadiene Rubber, On Point Adjustable, Off Point Adjustable, Min. Sump Pit Dia. 16 in, Minimum Water Depth 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.