Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BatteryBackupSumpPump, 0.25hp, 8ft, 12VDC

  • Mfr # 441-10A

  • Zoro # G615554780


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Application
Waste Removal
Manufacturers Warranty Length
3 yr
Includes
Check Valve, Slip Coupler, Tee
Charger Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-10A
Zoro #
G615554780
UPC #
671812161137
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Charger Cord Length
6 ft
Solids Diameter - Maximum
1/8 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in
Compatible Battery Size
Size 27, Size 31
Water Depth - Minimum
18 in
Pump Height
1 1/4 in
Pump Cord Length
8 ft

Details

Switch Actuation
Tether Float
Application
Waste Removal
Item
Battery Backup Sump Pump
Includes
Check Valve, Slip Coupler, Tee
Series
Stormcell
Charger Input Voltage
120V AC
Pump Rated Voltage
12V DC
For Media Type
Clear Water
Alert Output
Audio, Visual
Flow Rate @ 10 ft of Head
25 gpm
Installation
Submersible
Number of Batteries Required
1
Charger Frequency
50/60 Hz
Switch Electrical Connection
Integral
Duty Cycle
Continuous
Power Source
Vehicle Battery
Compatible Battery Design
AGM, Gel, Wet Cell
Standards
BC, cUL, DOE, FCC, UL
Discharge Gender
Female
Feet of Head - Maximum
18 ft
Charger Output Voltage
12 V
Alerts Indicated
High Water, Pump Fail to Run
Horsepower
1/4 hp
Discharge Standard
Compression

Description

Battery Backup Sump Pump, Switch Actuation Tether Float, Charger Input Voltage 120V AC, Charger Output Voltage 12 V, Pump Height 1 1/4 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.