Zoro Homepage

Cord Kit, 25' 115V. quick-connect

  • Mfr # K001008

  • Zoro # G315189596


product price: $47.19
/ea

Key Features

Depth
4 in
Includes
Includes 25' cord
Length
12 in
Voltage
115
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001008
Zoro #
G315189596
UPC #
671812104813
Country of Origin
United States

Dimensions

Depth
4 in
Length
12 in
Width
15 in

Details

Includes
Includes 25' cord
Voltage
115
Material
Plastic
Cord (Ft.)
25
Color
Black

Description

Kit, Cord kit, 25' 115V quick-connect


  • Kit, Cord kit
  • 115V
  • 25' quick-connect power cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.