Zoro Homepage

Cover for SP1822B sump pit. Includes rubber gasket, seal and hardware

  • Mfr # SC18B

  • Zoro # G415189601


product price: $34.59
/ea

Key Features

Length
18 in
Depth
2 in
Width
18 in
Includes
Includes rubber gasket and bolts
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC18B
Zoro #
G415189601
UPC #
671812142662
Country of Origin
United States

Dimensions

Length
18 in
Depth
2 in
Width
18 in

Details

Includes
Includes rubber gasket and bolts
Color
Black

Description

  • Includes rubber gasket and bolts
  • Fits model SP1822B pit
  • Hardware is Radon Mitigated Acceptable
  • Durable Construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.