Zoro Homepage

Deep Cycle Battery, StormCell Series AGM, Size 27, 12V

  • Mfr # B12V27-AGM

  • Zoro # G615189586


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Depth
11.5 in
Color
Black
Width
7.25 in
Voltage
12
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12V27-AGM
Zoro #
G615189586
UPC #
671812137897
Country of Origin
United States

Dimensions

Depth
11.5 in
Width
7.25 in
Length
13.5 in

Details

Color
Black
Voltage
12
Material
Plastic

Description

  • AGM Maintenance Free
  • Amp hour rating - 98AH
  • RC minutes - 170
  • CA Rating - 750

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.