Deep Cycle Battery Stormcell Series Wet Size 31 12V

  • Mfr # B12V31-WET

  • Zoro # G412511849


product price: $399.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Voltage
12 V
Length
7.25 in
Width
7.25 in
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12V31-WET
Zoro #
G412511849
UPC #
671812137880
Country of Origin
United States

Dimensions

Length
7.25 in
Width
7.25 in
Depth
10.5 in

Details

Voltage
12 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.