Discharge hose kit, 1-1/4 X 24', 1-1/2 thread x 1-1/4 hose connector

  • Mfr # DHK-24

  • Zoro # G615189593


product price: $16.15
/ea

Key Features

Includes
Includes clamp and fitting
Color
Black
Hose Inside Dia. (In.)
1.5 in
Width
1.5 in
Cord (Ft.)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHK-24
Zoro #
G615189593
UPC #
671812101379
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1.5 in
Width
1.5 in
Depth
1.5 in
Length
24 in

Details

Includes
Includes clamp and fitting
Color
Black
Cord (Ft.)
24
Material
Polyethylene

Description

  • 1-1/4" x 24' discharge hose kit
  • Includes clamp and fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.