Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 0 to 14.9A, Single

  • Mfr # AE24L=3-5

  • Zoro # G515507114


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Overall Height
12 in
Manufacturers Warranty Length
3 yr
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24L=3-5
Zoro #
G515507114
UPC #
671812135657
Country of Origin
United States

Dimensions

Overall Height
12 in
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Single
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Includes Reversing
Non-Reversing
Product Type
Control Panel
Alert Output
Audio, Visual
Series
AE
Location
Outdoor
Compatible Pump Type
Sewage Pump, Sump Pump
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
Includes HOA Switch
HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
Rated Voltage
120/208/240V AC
For Maximum Horsepower
1 hp
Current
0 to 14.9 A
Enclosure Material
Plastic
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Switch Actuation
Tether Float

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.