Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 0 to 14.9A, Single

  • Mfr # AE24L=4-5

  • Zoro # G915507134


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Overall Height
12 in
Overall Width
10 in
Includes
(4) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24L=4-5
Zoro #
G915507134
UPC #
671812135770
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Single
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Series
AE
Includes Reversing
Non-Reversing
Switch Actuation
Tether Float
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Data Logging
No Data Logging Included
Alert Output
Audio, Visual
Location
Outdoor
Dosing Schedule
Demand Dose
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
For Maximum Horsepower
1 hp
Number of Switches Included
4
Connectivity
Auxiliary Contacts
Alerts Indicated
High Water
Current
0 to 14.9 A
Enclosure Material
Plastic
NEMA Enclosure Rating
4X
Product Type
Control Panel
Rated Voltage
120/208/240V AC
Includes HOA Switch
HOA Switch Included

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.