Zoro Homepage

DuplexControlPanel, 0 to 14.9A, Single

  • Mfr # IPD-24L

  • Zoro # G015507249


product price: $1,846.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Overall Width
10 in
Manufacturers Warranty Length
3 yr
Includes
Pressure transducer and redundant alarm float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD-24L
Zoro #
G015507249
UPC #
671812118933
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
10 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
Pressure transducer and redundant alarm float
Location
Indoor/Outdoor
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Auxiliary Contacts
Compatible with Manufacturer Part Number
FL102, LE102, LE41, LE51, LE52, LE71, LE72, LEH102 PRG101 PRG102, LEH202
Includes HOA Switch
HOA Switch Included
For Maximum Horsepower
1 hp
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Series
IPD
NEMA Enclosure Rating
4X
Switch Actuation
Tether Float
Rated Voltage
120/208/240V AC
Alerts Indicated
High Water
Alert Output
Audio, Visual
Product Type
Control Panel
Current
0 to 14.9 A
Number of Switches Included
1
Includes Reversing
Non-Reversing
Enclosure Material
Plastic

Description

Duplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.