Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 0to14.9A, Single

  • Mfr # AE21L=3

  • Zoro # G115506661


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Overall Width
10 in
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE21L=3
Zoro #
G115506661
UPC #
671812106923
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Single
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Location
Indoor
Dosing Schedule
Demand Dose
Series
AE
Locking Style
Non-Lockable
Current
0 to 14.9 A
Includes HOA Switch
HOA Switch Included
Enclosure Material
Plastic
Compatible with Manufacturer Part Number
FL102, LE102, LE41, LE51, LE52, LE71, LE72, LEH102, PRG101, PRG102
Connectivity
Auxiliary Contacts
Product Type
Control Panel
NEMA Enclosure Rating
1
Includes Data Logging
No Data Logging Included
Alerts Indicated
High Water
Number of Switches Included
3
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
1 hp
Alert Output
Audio, Visual
Rated Voltage
120/208/240V AC
Switch Actuation
Tether Float
Includes Reversing
Non-Reversing
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.