Zoro Homepage

DuplexControlPanel, 0to14.9A, Single

  • Mfr # AE21L=4-5

  • Zoro # G615506710


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Overall Width
10 in
Overall Height
12 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE21L=4-5
Zoro #
G615506710
UPC #
671812135763
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
12 in
Manufacturers Warranty Length
3 yr
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(4) Pilot-Duty Float Switches
For Maximum Horsepower
1 hp
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
1
Alerts Indicated
High Water
Switch Actuation
Tether Float
Enclosure Material
Plastic
Includes Data Logging
No Data Logging Included
Number of Switches Included
4
Locking Style
Non-Lockable
Rated Voltage
120/208/240V AC
Location
Indoor
Dosing Schedule
Demand Dose
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Current
0 to 14.9 A
Includes Status Indicator Lights
Status Indicator Lights Included
Series
AE

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.