Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 13 to 18A, Three

  • Mfr # AE34=3-611-5

  • Zoro # G115507170


product price: $2,460.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Height
14 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=3-611-5
Zoro #
G115507170
UPC #
671812175936
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Dosing Schedule
Demand Dose
For Maximum Horsepower
3 hp
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Connectivity
Auxiliary Contacts
NEMA Enclosure Rating
4X
Series
AE
Enclosure Material
Plastic
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
Current
13 to 18 A
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
208/240/480V AC
Product Type
Control Panel
Alerts Indicated
High Water
Compatible Pump Type
Sewage Pump, Sump Pump
Location
Outdoor
Alert Output
Audio, Visual
Switch Actuation
Tether Float
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.