Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 13 to 18A, Three

  • Mfr # AE34=4-611-3

  • Zoro # G415507122


product price: $2,462.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=4-611-3
Zoro #
G415507122
UPC #
671812175943
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Float Switch Length
35 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Dosing Schedule
Demand Dose
Enclosure Material
Plastic
Number of Switches Included
4
Includes HOA Switch
HOA Switch Included
Switch Actuation
Tether Float
Connectivity
Auxiliary Contacts
Includes Reversing
Non-Reversing
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Current
13 to 18 A
Product Type
Control Panel
For Maximum Horsepower
3 hp
Includes Data Logging
No Data Logging Included
Compatible Pump Type
Sewage Pump, Sump Pump
Locking Style
Padlockable
Location
Outdoor
Rated Voltage
208/240/480V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Series
AE
Alert Output
Audio, Visual
Alerts Indicated
High Water

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.