Zoro Homepage

DuplexControlPanel, 15 to 20A, Single

  • Mfr # IPD-24H

  • Zoro # G215507315


product price: $1,805.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Includes
Pressure transducer and redundant alarm float
Overall Width
14 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD-24H
Zoro #
G215507315
UPC #
671812118940
Country of Origin
United States

Dimensions

Overall Width
14 in
Manufacturers Warranty Length
3 yr
Overall Height
16 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Includes
Pressure transducer and redundant alarm float
Item
Duplex Control Panel
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Dosing Schedule
Demand Dose
Includes HOA Switch
HOA Switch Included
Current
15 to 20 A
Connectivity
Auxiliary Contacts
Rated Voltage
120/208/240V AC
Compatible with Manufacturer Part Number
FL152, FL202, LEH152, LEH202, LSG202, LSGX202
Includes Data Logging
No Data Logging Included
Number of Switches Included
1
For Maximum Horsepower
3 hp
Enclosure Material
Plastic
Location
Indoor/Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Series
IPD
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Output
Audio, Visual
Product Type
Control Panel
Alerts Indicated
High Water
Includes Reversing
Non-Reversing
Switch Actuation
Tether Float

Description

Duplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.