Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 15to20A, Single

  • Mfr # AE21H=3-3

  • Zoro # G015506723


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE21H=3-3
Zoro #
G015506723
UPC #
671812135312
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Width
10 in
Float Switch Length
35 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Intrinsic Safety
Not Specified Intrinsically Safe
Includes HOA Switch
HOA Switch Included
Locking Style
Non-Lockable
Compatible Pump Type
Sewage Pump, Sump Pump
Switch Actuation
Tether Float
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Current
15 to 20 A
Location
Indoor
Includes Status Indicator Lights
Status Indicator Lights Included
For Maximum Horsepower
3 hp
NEMA Enclosure Rating
1
Dosing Schedule
Demand Dose
Enclosure Material
Plastic
Series
AE
Connectivity
Auxiliary Contacts
Includes Reversing
Non-Reversing
Product Type
Control Panel
Alerts Indicated
High Water
Number of Switches Included
3
Rated Voltage
120/208/240V AC

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.