Zoro Homepage

DuplexControlPanel, 15to20A, Single

  • Mfr # AE24HC2=3

  • Zoro # G515506735


product price: $1,894.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24HC2=3
Zoro #
G515506735
UPC #
671812150766
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Width
10 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Series
AE
Rated Voltage
120/208/240V AC
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Connectivity
Auxiliary Contacts
NEMA Enclosure Rating
4X
Number of Switches Included
3
Switch Actuation
Tether Float
Alert Output
Audio, Visual
Product Type
Control Panel
Enclosure Material
Plastic
Current
15 to 20 A
Intrinsic Safety
Not Specified Intrinsically Safe
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Data Logging
No Data Logging Included
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Alerts Indicated
High Water
Location
Outdoor
For Maximum Horsepower
3 hp
Dosing Schedule
Demand Dose

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.