Zoro Homepage

DuplexControlPanel, 15to20A, Single

  • Mfr # AE24HC2=4

  • Zoro # G515506629


product price: $1,934.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Includes
(4) Pilot-Duty Float Switches
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24HC2=4
Zoro #
G515506629
UPC #
671812150773
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
3 hp
Product Type
Control Panel
Alerts Indicated
High Water
Location
Outdoor
Alert Output
Audio, Visual
Dosing Schedule
Demand Dose
Number of Switches Included
4
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X
Current
15 to 20 A
Rated Voltage
120/208/240V AC
Connectivity
Auxiliary Contacts
Includes Data Logging
No Data Logging Included
Series
AE
Enclosure Material
Plastic
Switch Actuation
Tether Float

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.