Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # AE54=3-121-5

  • Zoro # G415507160


product price: $2,231.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Height
14 in
Includes
(3) Pilot-Duty Float Switches
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=3-121-5
Zoro #
G415507160
UPC #
671812135732
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
12 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Location
Outdoor
Alerts Indicated
High Water
Locking Style
Padlockable
Number of Switches Included
3
Alert Output
Audio, Visual
Switch Actuation
Tether Float
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Compatible Pump Type
Sewage Pump, Sump Pump
Includes HOA Switch
HOA Switch Included
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
1 hp
Dosing Schedule
Demand Dose
Current
1.6 to 2.5 A
Rated Voltage
575V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Series
AE
Includes Reversing
Non-Reversing
Enclosure Material
Plastic
NEMA Enclosure Rating
4X

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.