Zoro Homepage

DuplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # IPD-54-121

  • Zoro # G015507195


product price: $2,662.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Width
14 in
Includes
Pressure transducer and redundant alarm float
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD-54-121
Zoro #
G015507195
UPC #
671812118889
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Height
16 in
Manufacturers Warranty Length
3 yr
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
Pressure transducer and redundant alarm float
Item
Duplex Control Panel
Includes Data Logging
No Data Logging Included
Compatible with Manufacturer Part Number
LE105
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose
Alert Output
Audio, Visual
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
For Maximum Horsepower
1 hp
NEMA Enclosure Rating
4X
Switch Actuation
Tether Float
Current
1.6 to 2.5 A
Includes Reversing
Non-Reversing
Includes Status Indicator Lights
Status Indicator Lights Included
Rated Voltage
575V AC
Enclosure Material
Plastic
Series
IPD
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
Location
Indoor/Outdoor
Number of Switches Included
1
Product Type
Control Panel

Description

Duplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.