Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # ISD34=3-131-5

  • Zoro # G915507127


product price: $3,680.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Overall Width
16.5 in
Overall Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISD34=3-131-5
Zoro #
G915507127
UPC #
671812137767
Country of Origin
United States

Dimensions

Overall Width
16.5 in
Overall Height
18.5 in
Manufacturers Warranty Length
3 yr
Float Switch Length
50 ft
Overall Depth
7.5 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Connectivity
Auxiliary Contacts
Switch Actuation
Tether Float
Dosing Schedule
Demand Dose
Current
1.6 to 2.5 A
Location
Indoor/Outdoor
Intrinsic Safety
Intrinsically Safe
Includes HOA Switch
HOA Switch Included
Enclosure Material
Plastic
Number of Switches Included
3
Rated Voltage
208/240/480V AC
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
For Maximum Horsepower
3/4 hp
Series
ISD
Locking Style
Padlockable
Compatible with Manufacturer Part Number
XLE54, XLE74
Product Type
Control Panel
Includes Reversing
Non-Reversing
Alerts Indicated
High Water

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.