Zoro Homepage

DuplexControlPanel, 20 to 30A, Single

  • Mfr # AE24K=4-5

  • Zoro # G415507337


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Overall Width
10 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24K=4-5
Zoro #
G415507337
UPC #
671812175738
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
12 in
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(4) Pilot-Duty Float Switches
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Data Logging
No Data Logging Included
Product Type
Control Panel
Connectivity
Auxiliary Contacts
Locking Style
Padlockable
Compatible Pump Type
Sewage Pump, Sump Pump
Enclosure Material
Plastic
Switch Actuation
Tether Float
Location
Outdoor
NEMA Enclosure Rating
4X
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Current
20 to 30 A
Includes HOA Switch
HOA Switch Included
For Maximum Horsepower
5 hp
Alerts Indicated
High Water
Rated Voltage
120/208/240V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
Number of Switches Included
4
Series
AE

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.