Zoro Homepage

DuplexControlPanel, 20 to 30A, Single

  • Mfr # AE24KC2=3-3

  • Zoro # G615507328


product price: $2,104.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Overall Width
10 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24KC2=3-3
Zoro #
G615507328
UPC #
671812175905
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Depth
6 in
Float Switch Length
35 ft

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
Number of Switches Included
3
Series
AE
Includes Data Logging
No Data Logging Included
Product Type
Control Panel
Locking Style
Padlockable
Alerts Indicated
High Water
Rated Voltage
120/208/240V AC
NEMA Enclosure Rating
4X
Dosing Schedule
Demand Dose
Includes HOA Switch
HOA Switch Included
Compatible Pump Type
Sewage Pump, Sump Pump
Current
20 to 30 A
For Maximum Horsepower
5 hp
Location
Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Enclosure Material
Plastic
Switch Actuation
Tether Float

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.