Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 20 to 30A, Single

  • Mfr # AE24KC2=3-5

  • Zoro # G015507348


product price: $2,154.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Manufacturers Warranty Length
3 yr
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE24KC2=3-5
Zoro #
G015507348
UPC #
671812175912
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Width
10 in
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Dosing Schedule
Demand Dose
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Tether Float
Locking Style
Padlockable
Product Type
Control Panel
For Maximum Horsepower
5 hp
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Number of Switches Included
3
Includes Reversing
Non-Reversing
Location
Outdoor
Current
20 to 30 A
Compatible Pump Type
Sewage Pump, Sump Pump
Enclosure Material
Plastic
Connectivity
Auxiliary Contacts
Series
AE
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Data Logging
No Data Logging Included
Alerts Indicated
High Water
Alert Output
Audio, Visual
Rated Voltage
120/208/240V AC

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.