Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 2.5 to 4A, Three

  • Mfr # AE34=3-141-3

  • Zoro # G815507135


product price: $2,152.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=3-141-3
Zoro #
G815507135
UPC #
671812135336
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Overall Depth
6 in
Float Switch Length
35 ft

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Alerts Indicated
High Water
Current
2.5 to 4 A
Compatible Pump Type
Sewage Pump, Sump Pump
NEMA Enclosure Rating
4X
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Switch Actuation
Tether Float
Locking Style
Padlockable
Alert Output
Audio, Visual
Location
Outdoor
Rated Voltage
208/240/480V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
Connectivity
Auxiliary Contacts
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Enclosure Material
Plastic
Number of Switches Included
3
Includes Status Indicator Lights
Status Indicator Lights Included
For Maximum Horsepower
1 1/2 hp
Series
AE

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.