Zoro Homepage

DuplexControlPanel, 2.5 to 4A, Three

  • Mfr # AE34=3-141

  • Zoro # G415507191


product price: $1,914.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=3-141
Zoro #
G415507191
UPC #
671812107050
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Number of Switches Included
3
Compatible with Manufacturer Part Number
FL64, FL74, LE104
Includes Reversing
Non-Reversing
Switch Actuation
Tether Float
Dosing Schedule
Demand Dose
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
For Maximum Horsepower
1 1/2 hp
Compatible Pump Type
Sewage Pump, Sump Pump
Enclosure Material
Plastic
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Outdoor
Rated Voltage
208/240/480V AC
Locking Style
Padlockable
Series
AE
NEMA Enclosure Rating
4X
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Includes Data Logging
No Data Logging Included
Current
2.5 to 4 A
Includes HOA Switch
HOA Switch Included

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.