Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 2.5 to 4A, Three

  • Mfr # AE34=4-141

  • Zoro # G115507361


product price: $2,032.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Width
12 in
Overall Height
14 in
Includes
(4) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=4-141
Zoro #
G115507361
UPC #
671812107098
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
3 yr
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Series
AE
Alert Output
Audio, Visual
Number of Switches Included
4
Location
Outdoor
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
208/240/480V AC
Alerts Indicated
High Water
Compatible with Manufacturer Part Number
FL64, FL74, LE104
Includes Data Logging
No Data Logging Included
Includes HOA Switch
HOA Switch Included
Current
2.5 to 4 A
Includes Reversing
Non-Reversing
For Maximum Horsepower
1 1/2 hp
Enclosure Material
Plastic
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Product Type
Control Panel
Switch Actuation
Tether Float
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.