Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 2.5 to 4A, Three

  • Mfr # IPD-34-141

  • Zoro # G715507297


product price: $2,592.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Height
16 in
Overall Width
14 in
Includes
Pressure transducer and redundant alarm float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD-34-141
Zoro #
G715507297
UPC #
671812118841
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
14 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
Pressure transducer and redundant alarm float
Compatible with Manufacturer Part Number
FL64, FL74, LE104
Switch Actuation
Tether Float
Location
Indoor/Outdoor
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Dosing Schedule
Demand Dose
Includes Data Logging
No Data Logging Included
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Number of Switches Included
1
Rated Voltage
208/240/480V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Current
2.5 to 4 A
NEMA Enclosure Rating
4X
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Connectivity
Auxiliary Contacts
For Maximum Horsepower
1 1/2 hp
Alerts Indicated
High Water
Series
IPD
Enclosure Material
Plastic

Description

Duplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.