Zoro Homepage

DuplexControlPanel, 2.5to4A, Three, 575VAC

  • Mfr # AE54=3-151

  • Zoro # G415507207


product price: $2,066.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Width
12 in
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=3-151
Zoro #
G415507207
UPC #
671812117226
Country of Origin
United States

Dimensions

Overall Width
12 in
Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Rated Voltage
575V AC
For Maximum Horsepower
2 hp
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Switch Actuation
Tether Float
Series
AE
Location
Outdoor
Number of Switches Included
3
Product Type
Control Panel
Enclosure Material
Plastic
Includes Data Logging
No Data Logging Included
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Compatible with Manufacturer Part Number
FL105, LEH105
Includes HOA Switch
HOA Switch Included
Current
2.5 to 4 A
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Output
Audio, Visual
Compatible Pump Type
Sewage Pump, Sump Pump
Connectivity
Auxiliary Contacts

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.