Zoro Homepage

DuplexControlPanel, 4 to 6.3A, Three

  • Mfr # AE34=3-171

  • Zoro # G015507218


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=3-171
Zoro #
G015507218
UPC #
671812107074
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Compatible with Manufacturer Part Number
FL104, FL154, FL204, FL63, LE103, LE73, LEH104, LEH154, LSG204, LSGX204
Series
AE
Rated Voltage
208/240/480V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Outdoor
Current
4 to 6.3 A
Dosing Schedule
Demand Dose
Number of Switches Included
3
Includes Reversing
Non-Reversing
Enclosure Material
Plastic
Includes Data Logging
No Data Logging Included
Connectivity
Auxiliary Contacts
Alerts Indicated
High Water
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
For Maximum Horsepower
2 hp
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Compatible Pump Type
Sewage Pump, Sump Pump
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Switch Actuation
Tether Float

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.