Zoro Homepage

DuplexControlPanel, 4 to 6.3A, Three

  • Mfr # IPD-34-171

  • Zoro # G415507184


product price: $2,592.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Width
14 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD-34-171
Zoro #
G415507184
UPC #
671812118858
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
14 in
Overall Height
16 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Includes
Pressure transducer and redundant alarm float
Item
Duplex Control Panel
Connectivity
Auxiliary Contacts
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Switch Actuation
Tether Float
Product Type
Control Panel
Location
Indoor/Outdoor
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
Alerts Indicated
High Water
Dosing Schedule
Demand Dose
Enclosure Material
Plastic
For Maximum Horsepower
2 hp
Number of Switches Included
1
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Current
4 to 6.3 A
Rated Voltage
208/240/480V AC
Includes HOA Switch
HOA Switch Included
Compatible with Manufacturer Part Number
FL104, FL154, FL204, FL63, LE103, LE73, LEH104, LEH154, LSG204, LSGX204
Series
IPD
Includes Reversing
Non-Reversing

Description

Duplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.