Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 4 to 6.3A, Three

  • Mfr # ISD34=3-171-5

  • Zoro # G015507225


product price: $3,652.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Height
18.5 in
Manufacturers Warranty Length
3 yr
Overall Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISD34=3-171-5
Zoro #
G015507225
UPC #
671812137781
Country of Origin
United States

Dimensions

Overall Height
18.5 in
Manufacturers Warranty Length
3 yr
Overall Width
16.5 in
Overall Depth
7.5 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Alert Output
Audio, Visual
Compatible with Manufacturer Part Number
XFL104, XFL154, XFL53, XFL73, XLE104, XLE154, XLE73
Alerts Indicated
High Water
Locking Style
Padlockable
Enclosure Material
Plastic
Includes Data Logging
No Data Logging Included
NEMA Enclosure Rating
4X
Includes Status Indicator Lights
Status Indicator Lights Included
Series
ISD
For Maximum Horsepower
2 hp
Intrinsic Safety
Intrinsically Safe
Location
Indoor/Outdoor
Switch Actuation
Tether Float
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
Rated Voltage
208/240/480V AC
Includes HOA Switch
HOA Switch Included
Number of Switches Included
3
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Current
4 to 6.3 A

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.